Shop All Keyed Entry Door Handles
American Imaginations
1.18-in. W Door Lock_
Mfr # AI-36412
Zoro # G609579119
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Matte
- Material Zinc Alloy
- Color Black
- Length 1.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36412
- Zoro # G609579119
- UPC # 627622364121
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 1.57 |
Width | 1.18 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Matte |
Material | Zinc Alloy |
Color | Black |
Weight | 2.5 |
Includes | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THE LOCKS ARE EQUIPPED WITH A SOLID COLUMN SECURITY BOLT, OFFERING RELIABLE PROTECTION AGAINST SAWING ATTEMPTS.THE LEVERSETS FEATURED IN THIS SET ARE HEAVY DUTY AND MADE OF ZINC ALLOY, ENSURING DURABILITY. THEY ARE FINISHED IN A SLEEK MATTE BLACK COLOR.THE LATCH IS ADJUSTABLE AND CAN BE SET AT EITHER 60MM 2-38 OR 70MM 2-34 BACKSET, SUITABLE FOR DOORS WITH THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34. IT IS COMPATIBLE WITH BOTH RIGHT AND LEFT-HANDLED DOORS AND INCLUDES ALL NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NOT REMOVABLE.DESIGNED FOR EXTERIOR DOORS, THESE LOCKS OFFER VERSATILE FUNCTIONALITY. THEY CAN BE LOCKED USING KEYS FROM THE OUTSIDE AND TURNED WITH BUTTONS FROM THE INSIDE, ACCOMMODATING BOTH RIGHT-HANDED AND LEFT-HANDED USERS. This door lock features a rectangle shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 1.18-in. Width left to right. 1.57-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Swivel Ring Key Tag, Black, 50 PK (16820)
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- CROWN 4-1/2" Bin Cabinet Pull with 3" Center to Center Oil Rubbed Bronze Finish (CHP8075310B)
- WRIGHT PRODUCTS Door Lever Lockset, Solid Brass, 118 to 2 in Thick Door, 34 in Backset (VMT115PB)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- KWIKSET Commonwealth Keyed Entry Lever (740CHL-15-SMT-6AL-RCS)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa (ALX80J SPA 619)
- KENAURD Kenaurd:Entry Lever Grade 2 - SC1 - Antique Brass (KCL201-AB-ET)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- American Imaginations Door Locks and Deadbolts