Shop All Bathtub and Shower Faucet Combo
American Imaginations
11.79-in. W Shower Kit_
Mfr # AI-36201
Zoro # G409544942
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 11.79
- Length 16
- Weight 8.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36201
- Zoro # G409544942
- UPC # 627622362011
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 11.79 |
Length | 16 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 8.35 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in oil rubbed bronze color. LOOKING FOR A DURABLE AND ELEGANT SHOWER TECHNOLOGY THAT WILL STAND THE TEST OF TIME? LOOK NO FURTHER THAN THIS SHOWER FAUCET WITH TUB SPOUT IN OIL RUBBED BRONZE. SAY GOODBYE TO CONSTANTLY CHANGING YOUR SHOWER SYSTEM EVERY YEAR AND ENJOY THE BENEFITS OF THIS HIGH-QUALITY SHOWER SET.MADE OF TOP-QUALITY, CAREFULLY SELECTED METAL PARTS, THIS SHOWER SET IS GUARANTEED TO LAST FOR YEARS, EVEN WITH INTENSIVE USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, WHILE THE OIL RUBBED BRONZE FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.INNOVATIVE AIR INJECTION TECHNOLOGY ALLOWS YOU TO SAVE UP TO 30 ON WATER WHILE ALSO REDUCING NOISE. THIS TECHNOLOGY IS PARTICULARLY HELPFUL FOR AREAS WITH LOW WATER PRESSURE, AS THE WATER AND AIR MIXTURE PROVIDES A SATISFYING SHOWER EXPERIENCE.THE SET INCLUDES AN 8 SHOWER HEAD, A TUB SPOUT, A SHOWER HOLDER, AND A CONTROL VALVE, PROVIDING EVERYTHING YOU NEED FOR THE ULTIMATE SHOWER EXPERIENCE. THIS SHOWER KIT IS CALIFORNIA CEC LISTED, WITH A WATER FLOW RATE OF 1.8GPM 6.8LMIN, AND CUPC CERTIFIED TO MEET ASME A112.18.1-2018CSA B125.1-18 STANDARDS.WITH ITS EASY INSTALLATION, THIS SHOWER SET REQUIRES NO SPECIAL SKILLS OR EFFORT AND IS COMPATIBLE WITH ANY TYPE OF PLUMBING. SIMPLY ORDER WITH CONFIDENCE AND INSTALL THE 8 RAINFALL SHOWER HEAD NEAR THE CONCEALED WATER PIPE IN YOUR BATHROOM. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 11.79-in. Width left to right. 16-in. Depth back to front. 6.79-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- ANVIL FNPT, Steel Merchant Coupling, Class 300 (0320201080)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS KB3636AL Tub and Shower Faucet, Polished Nickel (KB3636AL)
- American Imaginations Bathtub and Shower Faucet Combo