Shop All Kitchen Faucets
American Imaginations
11.75-in. W Kitchen Sink Faucet_AI-34391
Mfr # AI-34391
Zoro # G401974471
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type Above Counter
- Depth 11.3125
- Height 14.8125
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34391
- Zoro # G401974471
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 11.3125 |
Height | 14.8125 |
Overall Width | 11.75 |
Overall Length | 11.3125 |
Overall Height | 14.8125 |
Width | 11.75 |
Spout Height | 11.3125 |
Details
Finish | Stainless Steel |
Mounting Type | Above Counter |
Weight | 5 |
Material | Stainless Steel |
Color | Stainless Steel |
Spout Reach | 11.3125 |
Description
180-360 DEGREE SWIVEL FOR FAUCET GOOSENECK FOR OPTIMAL RANGE MOTION.
PULL OUT DUAL SPRAY STYLE FAUCET.
FLEXIBLE WATER SUPPLY HOSE WITH 0.5625 NUT FOR INSTALLATION.
BLACK NYLON COVER AND PVC INNER HOSE.
SOLID STAINLESS STEEL 304 STAINLESS STEEL WITH BRUSHED FINISH.
KEROX CERAMIC DISC CARTRIDGE NEOPERL AERATOR.
STONE HOLE SIZE 1.375.
2.5 GPM OR 9.6 LMIN. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 11.75-in. Width (left to right). 11.3125-in. Depth (back to front). 14.8125-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in stainless steel color (34391).
PULL OUT DUAL SPRAY STYLE FAUCET.
FLEXIBLE WATER SUPPLY HOSE WITH 0.5625 NUT FOR INSTALLATION.
BLACK NYLON COVER AND PVC INNER HOSE.
SOLID STAINLESS STEEL 304 STAINLESS STEEL WITH BRUSHED FINISH.
KEROX CERAMIC DISC CARTRIDGE NEOPERL AERATOR.
STONE HOLE SIZE 1.375.
2.5 GPM OR 9.6 LMIN. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 11.75-in. Width (left to right). 11.3125-in. Depth (back to front). 14.8125-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in stainless steel color (34391).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- INTERSTATE PNEUMATICS Brass 25 PK (FA414-25K)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-AR-DST)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- American Imaginations Kitchen Faucets & Accessories