Shop All Bathtub and Shower Faucet Combo
American Imaginations
11.64-in. W Shower Kit_
Mfr # AI-36212
Zoro # G409544799
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 11.64
- Length 17.09
- Weight 7.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36212
- Zoro # G409544799
- UPC # 627622362127
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 11.64 |
Length | 17.09 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 7.31 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THIS SHOWER TRIM KIT WITH ROUGH-IN VALVE FEATURES A BRUSHED NICKEL FINISH AND INCLUDES A DUAL SHOWER HEAD SYSTEM WITH A HANDHELD WAND. THE SYSTEM INCLUDES AN 8 INCH RAINFALL SHOWER HEAD AND HANDLE SET, MAKING FOR A COMPREHENSIVE METAL SHOWER FAUCET SET. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 11.64-in. Width left to right. 17.09-in. Depth back to front. 5.55-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-Two "O" Rings Trim Kit, Chrome (59290-CP)
- SLOAN Royal A1108A Rebuild Kit 1.5 Urinal Royal Exps (3301075)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- American Imaginations Bathtub Faucets & Accessories