Shop All Bathtub and Shower Faucet Combo
American Imaginations
11.5-in. W Shower Kit_
Mfr # AI-36153
Zoro # G609544605
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 11.5
- Length 35
- Weight 7.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36153
- Zoro # G609544605
- UPC # 627622361533
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 11.5 |
Length | 35 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 7.69 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE SHOWER SETUP FEATURES A SLIDE BAR THAT CAN BE ADJUSTED, A 10-INCH RAIN SHOWER HEAD, A 3-SETTING HANDHELD SHOWERHEAD, A DUAL SHOWER HEAD COMBINATION, A 59-INCH STAINLESS STEEL HOSE, AND A BRUSHED NICKEL FINISH.THIS WALL-MOUNTED BATH TUB SHOWER SET FEATURES A 2-IN-1 DIVERTER SHOWER MIXER VALVE MADE FROM SUS304, ENSURING IT IS RESISTANT TO DISCOLORATION AND RUST. THE SET ALSO INCLUDES A 2-FUNCTIONAL SHOWER FIXTURE, WITH THE DIVERTER ALLOWING FOR EASY SWITCHING BETWEEN THE TOP SHOWER AND HAND SPRAY. THE ADJUSTABLE SLIDE BAR ALLOWS FOR FLEXIBLE HEIGHT ADJUSTMENT OF THE HANDHELD SHOWER HOLDER, CATERING TO THE NEEDS OF BOTH CHILDREN AND ADULTS. THIS SHOWER SET IS EASY TO INSTALL WITH ALL NECESSARY MOUNTING HARDWARE AND INSTALLATION INSTRUCTIONS PROVIDED, AND FEATURES STANDARD U.S. PLUMBING CONNECTIONS OF NPT12, IN COMPLIANCE WITH ASME A112.18.1-2018CSA B125.1-18 STANDARDS. This shower kit features a round shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 11.5-in. Width left to right. 35-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 1/2 Pvc Ball Valve (107-603)
- PARKER Hollow Hex Plug, Steel, 1/8 in, MNPT (1/8 HHP-S)
- WOODFORD MFG 1/2 in. Pex x 6 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock (22PX-6-MH)
- DANCO Sink Strainerwasher Asst (9D00088438)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- American Imaginations Bathtub Faucets & Accessories