Shop All Drain Stoppers
American Imaginations
1.125 in. Round Beige Rubber Plug in Modern Style
Mfr # AI-38206
Zoro # G110505652
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains Beige
- For Use With Residential/Non-Residential
- Length (In.) 0.5 in
- Includes Sink Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38206
- Zoro # G110505652
- UPC # 627622382064
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | Beige |
For Use With | Residential/Non-Residential |
Includes | Sink Stopper |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in beige color. - THIS RUBBER PLUG IS DESIGNED FOR BASINS AND HAS A 1-INCH DIAMETER.- IT SERVES AS AN EFFECTIVE STOPPER TO BLOCK THE DRAIN IN BASINS OR SINKS.- WITH ITS 1.125-INCH SIZE, IT PROVIDES A SNUG FIT TO PREVENT WATER FROM DRAINING, MAKING IT A PRACTICAL ACCESSORY FOR VARIOUS BASIN APPLICATIONS. This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is beige and it comes with beige hardware. 1.125-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/4 in x 1 in Pipe Size (1436168)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101BN)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38305-BN)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow and Combo P, Kit, Brushed Nickel (48701-FA-BN-G)
- MINUTEMAN-ACHLA Minuteman-Achla GT-28 Ash Pan Set for 28 in. Grate (GT-28)
- KOHLER Stopper Assy (20619-CP)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103MB)
- American Imaginations Drain Stoppers