Shop All Bathtub and Shower Faucet Combo
American Imaginations
11.2-in. W Shower Kit_
Mfr # AI-36205
Zoro # G209544616
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 11.2
- Length 15.5
- Weight 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36205
- Zoro # G209544616
- UPC # 627622362059
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 11.2 |
Length | 15.5 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 4.4 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. OUR LUXURY ROUND DESIGN IS PERFECT FOR ADDING A FASHIONABLE TOUCH TO YOUR BATHROOM DECOR. WITH OPTIONS LIKE MATTE BLACK, BRUSHED NICKEL, GOLDEN BRUSHED, POLISHED CHROME, AND EVEN GREY, WE HAVE A COLOR TO MATCH ANY BATHROOM STYLE. WE USE ONLY HIGH-QUALITY MATERIALS IN OUR PRODUCTS, SUCH AS SOLID BRASS ROUGH-IN SHOWER VALVE BODIES, STAINLESS STEEL SHOWER HEADS, AND BRASS CEILING MOUNTED SHOWER ARMS.OUR INNOVATIVE AIR INJECTION TECHNOLOGY ALLOWS YOU TO SAVE UP TO 30 ON WATER USAGE WHILE REDUCING NOISE, MAKING IT PERFECT FOR AREAS WITH LOW WATER PRESSURE. THE COMBINATION OF WATER AND AIR ALSO CREATES A REFRESHING SHOWER EXPERIENCE, MAKING IT A PERFECT ADDITION TO YOUR DAILY ROUTINE. OUR PRODUCTS ARE CERTIFIED WITH CUPC AND MEET ASME A112.18.1-2018CSA B125.1-18 STANDARDS WITH A 12 NPT THREAD ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 11.2-in. Width left to right. 15.5-in. Depth back to front. 3.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- HAM-LET 1/2" x 3/8" Compression 316 SS Reducing Union (763L SS 1/2 X 3/8)
- PARKER Hex Nipple, Size 3/8 In, Hex Size 3/4 (6-6 MHN-S)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- American Imaginations Bathtub and Shower Faucet Combo