Shop All Cabinet Handles & Pulls
American Imaginations
11.08-in. W Cabinet Handle_
Mfr # AI-36366
Zoro # G709544758
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Color Brushed Nickel
- Material Stainless Steel
- Length 0.5
- Width 11.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36366
- Zoro # G709544758
- UPC # 627622363667
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 11.08 |
Details
Finish | Brushed |
Color | Brushed Nickel |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in brushed nickel color. THE CABINET HANDLE HAS AN OVERALL LENGTH OF 300MM 12 INCHES, A WIDTH OF 12MM 12 INCH, HOLE CENTERS MEASURING 288MM 11-310 INCHES, AND A PROJECTION OF 32MM 1-15 INCHES. THESE MEASUREMENTS ENSURE A PROPER FIT AND ATTRACTIVE APPEARANCE.CRAFTED TO BE RUST-RESISTANT AND VISUALLY STUNNING, THIS HANDLE OFFERS AN AFFORDABLE SOLUTION TO TRANSFORM YOUR KITCHEN CABINETS INTO A HIGH-END LOOK THAT EXUDES ELEGANCE.THE MODERN DESIGN OF THESE SQUARE PULLS IS IDEAL FOR CONTEMPORARY AND EUROPEAN-STYLE CABINET HARDWARE. INSTALLING THEM IN YOUR KITCHEN WILL INSTANTLY ELEVATE ITS VISUAL APPEAL, MAKING IT LOOK FABULOUS.THE PACKAGE INCLUDES STANDARD SCREWS WITH LENGTHS OF 25MM 1 INCH AND 45MM 1-45 INCHES, MAKING THEM SUITABLE FOR BOARD THICKNESSES RANGING FROM 14MM 0.55 INCHES TO 39MM 1.54 INCHES. THEY ARE DESIGNED TO ACCOMMODATE MOST BOARD THICKNESSES, ENSURING EASE OF INSTALLATION.UPGRADE THE STYLE OF YOUR KITCHEN WITH THESE SQUARE PULLS FOR CABINETS, OFFERING BOTH A MODERN DESIGN AND FUNCTIONALITY. ENJOY THE TRANSFORMATION THEY BRING TO YOUR KITCHEN, MAKING IT A VISUALLY STUNNING AND INVITING SPACE. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 11.08-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-5/8 Hook Screw 18 Screws by X1 Tools (X1E-CON-SCR-HOO-2010x18)
- BLUM Standard Right Hand Locking Device for 552/562 Tandem Slides (T51.1700.04KU R)
- SIMPLEX Combination Chamber, Simplex, M-63/M-56 (7436600001)
- EBERHARD MANUFACTURING CO Cmprtmnt.Lock (2-B Rplcd W/55) (EMC 5669 SS LH)
- AMERICAN IMAGINATIONS 5.2-in. W Cabinet Handle_ (AI-36478)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36364)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 5.5-in. W Cabinet Handle_ (AI-36340)
- AMERICAN IMAGINATIONS 6-in. W Cabinet Handle_ (AI-36496)
- AMERICAN IMAGINATIONS 4.06-in. W Cabinet Handle_ (AI-36399)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- American Imaginations Cabinet Handles & Pulls