Shop All Shower Heads
American Imaginations
1.10-in. W Shower Head_
Mfr # AI-36178
Zoro # G209544869
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Steel
- Material Stainless Steel
- Length 12.4
- Width 1.1
- Weight 0.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36178
- Zoro # G209544869
- UPC # 627622361786
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 12.4 |
Width | 1.1 |
Depth | 12.4 |
Details
Item | Shower Head |
Color | Brushed Steel |
Material | Stainless Steel |
Weight | 0.84 |
Finish | Brushed |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in brushed steel color. OUR SHOWER WAND IS MADE OF SUS304 STAINLESS STEEL, MAKING IT STURDY ENOUGH TO RESIST BREAKING AND PROTECTING AGAINST RUST AND CORROSION. THE INNER TUBING IS MADE OF ABS, WHICH PERFORMS WELL IN HIGH TEMPERATURES AND IMPACT. THIS DURABLE HAND SHOWERHEAD ENSURES THE BEST SHOWER EXPERIENCE. THE STRENGTHENED TANGLE-FREE HOSE, WITH ITS EXTRA-THICK RUBBER INNER TUBING, EXTENDS FROM 1.5 TO 1.9 METERS TO MEET DIFFERENT FAMILY MEMBERS NEEDS. THE 360-DEGREE SHOWER CONNECTOR PREVENTS THE HOSE FROM GETTING TANGLED, PROVIDING A HASSLE-FREE EXPERIENCE. THE ADJUSTABLE SHOWER HOLDER ALLOWS YOU TO CHANGE THE ANGLE OF THE SHOWER HEAD, MAKING IT PERFECT FOR KIDS AND ADULTS. INSTALLING IT IS A BREEZE, THANKS TO THE STANDARD G12 THREAD STRAIGHT AND INCLUDED TEFLON TAPE. THE BRUSHED STEEL AND BRUSHED NICKEL FINISH ENSURES IT CAN WITHSTAND DAILY SCRATCHES AND CORROSION. This shower head features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed steel and it comes with brushed steel hardware. 1.10-in. Width left to right. 12.4-in. Depth back to front. 5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- KOHLER Valve Kit (1126312)
- SLOAN Adjustable Screwdriver Control Stop, 3/4" (H710A)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- KOHLER Statement 1F Iconic Handshower Polished Chrome (26286-CP)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP34355CZ)
- American Imaginations Shower Heads