American Imaginations

11-in. W Shower Kit_


product price: $726.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Color Chrome
  • Width 11
  • Length 15.5
  • Weight 4.18
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11
Length 15.5

Details

Material Stainless Steel
Color Chrome
Weight 4.18
Application Residential/Non-Residential
Finish Chrome

Description

THIS PRODUCT INCLUDES: 1x shower kit in chrome color. OUR LUXURY SHOWERHEAD DESIGN INCLUDES A SWIVEL BALL FEATURE THAT LETS YOU ADJUST THE ANGLE OF THE SHOWERHEAD TO YOUR LIKING. THE PRODUCT IS MADE OF HIGH-QUALITY MATERIALS, INCLUDING A CHROME PLATED 304 STAINLESS STEEL SHOWER HEAD AND WALL MOUNTED BRASS VALVE CONSTRUCTION, ENSURING DURABILITY AND LONGEVITY. IT IS ALSO DESIGNED AS A UNIVERSAL TYPE, WITH A 12 NPT THREAD SHOWER ARM THAT IS STANDARD IN THE USA, MAKING INSTALLATION EASY AND HASSLE-FREE. WITH A LARGE 8 ROUND SHOWER HEAD, YOU CAN ENJOY A LUXURIOUS SHOWER EXPERIENCE THAT OFFERS AMPLE COVERAGE FOR YOUR ENTIRE BODY, SIMILAR TO WHAT YOU WOULD EXPERIENCE IN A HIGH-END HOTEL OR SPA. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 11-in. Width left to right. 15.5-in. Depth back to front. 3.18-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.