Shop All Transformers
American Imaginations
10W Rectangle Silver Transformer in 16V
Mfr # AI-37404
Zoro # G210794260
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. - Current Transformer 0.5 in
- Overall Depth 0.5 in
- For Use With Residential/Non-Residential
- Color Silver
- Enclosure Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37404
- Zoro # G210794260
- UPC # 627622374045
- Country of Origin Canada
- Category Transformers
Dimensions
Hole Dia. - Current Transformer | 0.5 in |
Overall Depth | 0.5 in |
Hole Width | 0.5 in |
Length | 0.5 in |
Details
Item | Transformer |
Item - Transformer | Transformer |
For Use With | Residential/Non-Residential |
Color | Silver |
Enclosure Finish | Brushed |
Includes | Transformer |
Mounting | Wall Mount |
Weight | 0.5 lbs |
Voltage | 16V |
Enclosure Material | Stainless Steel |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x transformer in silver color. THE TRANSFORMER IS DESIGNED TO CONVERT VOLTAGE FROM 120V DOWN TO 16V, ALLOWING SAFE AND EFFICIENT OPERATION. IT FEATURES A POWER OUTPUT OF 16V10W, ENSURING COMPATIBILITY WITH VARIOUS DEVICES. THIS TRANSFORMER FACILITATES THE USE OF LOWER VOLTAGE SYSTEMS WITH THE MENTIONED POWER CAPACITY. This transformer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This transformer is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- ACME 150VA 240/480V-AC 110/115/120V-AC VOLTAGE TRANSFORMER (TB150N008F0)
- DAYTON Control Transformer, 350 VA, 80 °C, 12/24V AC, 120V AC (31EJ01)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB350N004F0)
- JEFFERSON ELECTRIC POWERFORMER 1PH 2000VA 277V-AC 120/240V-AC VOLTAGE TRANSFORMER (411-0091-277)
- American Imaginations Transformers