Shop All Incandescent Light Bulbs
American Imaginations
10W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37458
Zoro # G510513813
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37458
- Zoro # G510513813
- UPC # 627622374588
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Material | Glass |
Light Color | Warm White |
Includes | Light Bulb |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THIS LED PAR30 BULB CONSUMES 10 WATTS OF POWER AND OPERATES AT A VOLTAGE OF 120V. IT EMITS A WARM WHITE LIGHT WITH A COLOR TEMPERATURE OF 3000K AND PROVIDES A FLOOD BEAM ANGLE OF 40 DEGREES. DESPITE ITS LOW POWER USAGE, THIS BULB OFFERS LIGHT OUTPUT EQUIVALENT TO A TRADITIONAL 75W BULB. IT PROVIDES A BRIGHT ILLUMINATION OF 800 LUMENS AND IS FULLY DIMMABLE, ALLOWING YOU TO ADJUST THE LIGHTING INTENSITY AS DESIRED. WITH A LIFESPAN OF 15,000 HOURS, THIS BULB ENSURES LONG-LASTING PERFORMANCE. ITS DESIGNED TO WITHSTAND IMPACT AND VIBRATION, AND IT CAN OPERATE IN MINIMUM TEMPERATURES AS LOW AS -30C. ADDITIONALLY, THE BULB IS SUITABLE FOR USE IN DAMP LOCATIONS AND ADHERES TO ENVIRONMENTAL STANDARDS AS ITS MERCURY AND LEAD-FREE, ROHS COMPLIANT, AND CARRIES THE ENERGY STAR APPROVAL. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is warm white and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- ILC Replacement for Halco 102146 replacement light bulb lamp, 2PK (102146 HALCO)
- ELUMIGEN 2'x4' Switchable 50-40-30W, 120V-277V Adjustable 3500K-4000K-5000K LED Panel; DLC Premium (PBC24W50DMW-P)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4446 (4446)
- American Imaginations Incandescent Light Bulbs