Shop All Bathroom Sink Faucets
American Imaginations
10.7-in. W Bathroom Sink Faucet_
Mfr # AI-36118
Zoro # G609544728
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Faucet Spout Shape Sickle-Shaped Spout
- Weight 4.51
- Material Brass
- Length 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36118
- Zoro # G609544728
- UPC # 627622361182
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.4 |
Depth | 6.4 |
Width | 10.7 |
Details
Finish | Black |
Faucet Spout Shape | Sickle-Shaped Spout |
Weight | 4.51 |
Item | Bathroom Sink Faucet |
Material | Brass |
Drain Type | No |
Application | Residential/Non-Residential |
Faucet Handle Type | Standard |
Color | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in matte black color. THE COPPER FAUCET IS COMPOSED OF HIGH-QUALITY BRASS, MAKING IT UPSCALE AND DURABLE, WITH THE ADDED BENEFIT OF DISINFECTION AND STERILIZATION FOR SAFE DRINKING WATER. IT IS CUPC NSF CERTIFIED AND COMPLIES WITH THE SAFE DRINKING WATER ACT, UNIFORM PLUMBING CODE, AND NSFAB1953 NO-LEAD REGULATION.THIS FAUCET CAN BE INSTALLED ON A 3-HOLE SINK OR COUNTERTOP, WITH A STANDARD INLET HOLE DISTANCE OF 4 INCHES, SPOUT HEIGHT OF 3.78 96 MM, SPOUT REACH OF 3.94 100 MM, AND MAXIMUM DECK THICKNESS OF 1.38 35 MM.WE PROVIDES INSURED QUALITY SUPPLY HOSES WITH NYLON BRAIDED EXTERIOR AND PEX INNER TUBING, BOTH RESISTANT TO CHEMICAL CORROSION AND RUSTING. THE HOSES HAVE STANDARD 38 COMPRESSION THREADS MADE FROM LEAD-FREE BRASS FOR SAFE DRINKING WATER, AND ALSO COME WITH MILLION-DOLLAR GLOBAL INSURANCE COVERAGE.BEFORE CONNECTING THE SUPPLY LINES, IT IS IMPORTANT TO FLUSH THE WATER LINES FOR ONE MINUTE TO REMOVE ANY DEBRIS THAT COULD CAUSE DAMAGE TO INTERNAL PARTS. AFTER CONNECTING THE SUPPLY LINES, SLOWLY TURN ON THE WATER AND CHECK ALL THE CONNECTIONS FOR LEAKS. This bathroom sink faucet features a sickle-shaped spout shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 10.7-in. Width left to right. 6.40-in. Depth back to front. 8.59-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- KOHLER Brevia Quiet-Close Round-Front T (20111-0)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-SN)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (6901BN)
- MOEN M-Bition One-Handle Lavatory Faucet (8400)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- American Imaginations Bathroom Sink Faucets