Shop All Water Filtration Faucets
American Imaginations
10.688 in. x 16.438 in. x 10.813 in. Chrome plated Drinking Water Faucet
Mfr # AI-34924
Zoro # G404844955
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Standards CUPC
- Includes Faucet
- Spout Height 9.375
- Spout Reach 8.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34924
- Zoro # G404844955
- UPC # 627622349241
- Country of Origin Canada
- Category Water Filtration Faucets
Dimensions
Spout Height | 9.375 |
Details
Finish | Chrome |
Standards | CUPC |
Includes | Faucet |
Spout Reach | 8.6875 |
Faucet Body Material | Lead Free Brass |
Mounting | Above Counter |
Features | THIS PRODUCT INCLUDE(S): 1x drinking water faucet in chrome color (34924). CHROME PLATED. PUSH LEVER HANDLE.ASME A112.18.1. CSA B125.1. NSF 372 LEAD FREE. FITS 0.25 INCH - 0.375 INCH. This drinking water faucet features a round shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This drinking water faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This drinking water faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 10.688-in. Width (left to right). 16.438-in. Depth (back to front). 10.813-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x drinking water faucet in chrome color (34924). CHROME PLATED. PUSH LEVER HANDLE.ASME A112.18.1. CSA B125.1. NSF 372 LEAD FREE. FITS 0.25 INCH - 0.375 INCH. This drinking water faucet features a round shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This drinking water faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This drinking water faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 10.688-in. Width (left to right). 16.438-in. Depth (back to front). 10.813-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Quick-Grip 586-224134 Quick Grip 3-4 Inch Pipe Clamp (586-224134)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMR3)
- KOHLER Stem Driver (1070733)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA02)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS KS6196NYL New York Single-Handle Cold Water Filtration Faucet, Nickel (KS6196NYL)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- American Imaginations Water Filtration Faucets