Shop All Pipe Freezers & Thawers
American Imaginations
106.30 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37196
Zoro # G610836010
product price: $262.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Length (In.) 106.3 in
- Includes Electric Water Pipe Freeze Protection Cable
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37196
- Zoro # G610836010
- UPC # 627622371969
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 106.3 in |
Width (In.) | 0.5 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE HAS A WATTAGE OF 63W AND OPERATES AT A VOLTAGE OF 120V. IT COMES WITH A LENGTH OF 2.7 METERS APPROXIMATELY 9 FEET AND BOASTS SEVERAL FEATURES. WITH A 2.7-METER LENGTH, THIS CABLE IS DESIGNED TO ENSURE THAT WATER KEEPS FLOWING EVEN IN EXTREME TEMPERATURES AS LOW AS -40C. THIS VERSATILE CABLE CAN BE USED ON BOTH PLASTIC AND METAL SUPPLY PIPES, ADDING TO ITS ADAPTABILITY. THE CABLE ALSO INCLUDES USEFUL FEATURES SUCH AS A POWER INDICATOR LIGHT, AN ENERGY-SAVING THERMOSTAT, AND THE CONVENIENCE OF BEING PRE-ASSEMBLED AND READY FOR INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 106.30-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- WATCO Univ. NuFit Push Pull Bath Stopper, 1-Hole Overflow, Silicone Kit and Non-Grid Strain, Bronze (48700-PP-BZ)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- GENERAL WIRE SPRING General Wire HS-320 320 AMP Hot-Shot„¢ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps (HS-320)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- American Imaginations Plumbing Tools