Shop All Bathtub and Shower Faucet Combo
American Imaginations
10.6-in. W Shower Kit_
Mfr # AI-36207
Zoro # G809544719
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 10.6
- Length 15.55
- Weight 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36207
- Zoro # G809544719
- UPC # 627622362073
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 10.6 |
Length | 15.55 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 4.1 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. OUR SHOWER FAUCET SET IN BRUSHED NICKEL FINISH COMES WITH A SINGLE FUNCTION SHOWER TRIM KIT AND ROUGH-IN VALVE. IT IS DESIGNED TO PROVIDE A COMPLETE AND HASSLE-FREE INSTALLATION EXPERIENCE. THE BATHROOM RAINFALL SHOWER SYSTEM FEATURES A ROUND STAINLESS STEEL METAL SHOWERHEAD THAT DELIVERS A LUXURIOUS AND RELAXING SHOWER EXPERIENCE. WITH ITS ELEGANT AND MODERN DESIGN, IT IS A PERFECT FIT FOR ANY BATHROOM STYLE. THE SET IS MADE OF HIGH-QUALITY MATERIALS, ENSURING LONG-LASTING DURABILITY AND PERFORMANCE. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 10.6-in. Width left to right. 15.55-in. Depth back to front. 3.18-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- ZORO SELECT 1/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNB19)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- American Imaginations Bathtub and Shower Faucet Combo