Shop All Bathroom Sink Faucets
American Imaginations
10.6-in. W Bathroom Sink Faucet_
Mfr # AI-36101
Zoro # G309544882
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Faucet Spout Shape Unique
- Weight 3.85
- Length 2.75
- Faucet Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36101
- Zoro # G309544882
- UPC # 627622361014
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 2.75 |
Depth | 2.75 |
Width | 10.6 |
Details
Finish | Brushed |
Faucet Spout Shape | Unique |
Weight | 3.85 |
Faucet Handle Type | Standard |
Material | Brass |
Item | Bathroom Sink Faucet |
Drain Type | No |
Color | Gold |
Application | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in gold color. THIS BATHROOM FAUCET IS A WALL MOUNT STYLE WITH A 360 SWIVEL SPOUT THAT MEASURES 7.63 194MM IN LENGTH, ALLOWING FOR EASY CLEANING AND OPTIMAL FILL AND RINSE ANGLES. IT ALSO BOASTS A HIGH-QUALITY AERATOR, ENSURING EXCELLENT WATER PRESSURE AND SMOOTH WATER FLOW. THE WALL MOUNT VESSEL SINK FAUCET HAS A UNIQUE DOUBLE-HANDLE DESIGN, RESEMBLING A BIG GEAR, THAT PROVIDES INDEPENDENT TEMPERATURE AND FLOW CONTROL, MAKING IT IDEAL FOR USE IN NORTH AMERICA. THE DESIGN ALSO HAS STRONG ANTI-SKID PERFORMANCE. THE DOUBLE HANDLE LAVATORY FAUCET FEATURES A SLEEK, MODERN DESIGN IN A LUXURIOUS BRUSHED GOLD FINISH THAT RESISTS FINGERPRINTS AND CORROSION, AND IS MADE OF HIGH-QUALITY BRASS FOR ADDED DURABILITY. THE FAUCET COMES WITH INSTALLATION INSTRUCTIONS AND IS EASY TO INSTALL, SUITABLE FOR WASHBASINS, BATHROOM SINKS, AND OUTDOOR GARDENS. ADDITIONALLY, THE MANUFACTURER OFFERS A 1-YEAR LIMITED WARRANTY AND ENCOURAGES CUSTOMERS TO CONTACT THEM WITH ANY QUESTIONS OR CONCERNS. This bathroom sink faucet features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the wall mount. This bathroom sink faucet is made with brass. The primary color of this product is gold and it comes with gold hardware. 10.6-in. Width left to right. 2.75-in. Depth back to front. 1.18-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-GN2FCABCP)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LVR TCUP, 1/4 TURN, PLASTIC, RUBBED B (PF223541)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- American Imaginations Bathroom Sink Faucets & Accessories