Shop All Bathroom Sink Faucets
American Imaginations
10.5" W, Bathroom Sink Faucet Set
Mfr # AI-23447
Zoro # G0760727
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Finish Brass
- Weight 20
- Width 10.5
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-23447
- Zoro # G0760727
- UPC # 627622234479
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 10.5 |
Depth | 6 |
Height | 7.3 |
Spout Height | 6.3 |
Details
Mounting Type | 3H8-in. |
Finish | Brass |
Weight | 20 |
Color | Chrome |
Material | Stainless Steel |
Item | Bathroom Sink Faucet Set |
Spout Reach | 6.7 |
Style | Modern |
Installation Type | Above Counter |
Certification | CUPC |
Shape | Square |
Includes Faucet | Yes |
Description
It features a square shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with stainless steel. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo 2.5 Gpm Single-Function Wall-Mo (45123-CP)
- GEBERIT Rtfset Bd 52 (151.551.HM.1)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- ALFI BRAND Polished Chrome Widespread Wall Mount Modern Waterfall Bathroom Faucet (AB1796-PC)
- SLOAN Optima Efx850.002.1000 Cp Sensor Fct Npt (3324056)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CPC)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- American Imaginations Bathroom Sink Faucets & Accessories