Shop All Steel Filters
American Imaginations
10.5 in. x 8.6 in. Stainless Steel Range Hood Filter
Mfr # AI-37048
Zoro # G210792525
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Stainless Steel
- For Use With Residential/Non-Residential
- Actual Width 10.5 in
- Includes Range Hood Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37048
- Zoro # G210792525
- UPC # 627622370481
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 10.5 in |
Details
Media Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Includes | Range Hood Filter |
Description
THIS PRODUCT INCLUDES: 1x range hood filter in stainless steel color. THE REPLACEMENT FILTER FOR RANGE HOODS IS MADE FROM DURABLE ALUMINUM MATERIAL, ENSURING EFFICIENT FILTRATION. DESIGNED TO MAINTAIN CLEAN AND HEALTHY AIR IN YOUR KITCHEN, THIS FILTER IS AN ESSENTIAL COMPONENT FOR MAINTAINING YOUR RANGE HOODS PERFORMANCE. ITS ALUMINUM CONSTRUCTION GUARANTEES DURABILITY AND EFFECTIVE REMOVAL OF GREASE AND AIRBORNE PARTICLES. This range hood filter features a rectangle shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This range hood filter is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 10.5-in. Width left to right. 8.6-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL M611-1" Modulator Valve (M611-1")
- PRO1 IAQ Low Voltage Thermostat, Surface Mount (T755WHO)
- SUPCO Oval Run Capacitor, CR20X370 (CR20X370)
- HONEYWELL 123773A Sail Assembly For S688A (123773A)
- AMERICAN IMAGINATIONS 30 in. x 19.6 in. Stainless Steel Range Hood Filter (AI-37047)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- ILC Replacement For GE GENERAL ELECTRIC GE, WB02X10956 (WB02X10956)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101620)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- American Imaginations Steel Filters