Shop All Manual Flush Valves
American Imaginations
10.5 in. White Plastic Unique Flush Valve
Mfr # AI-38572
Zoro # G110504310
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flush Valve
- Length 0.5 in
- Handle Type Standard
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38572
- Zoro # G110504310
- UPC # 627622385720
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Includes | Flush Valve |
Handle Type | Standard |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x flush valve in white color. THE FLUSH VALVE, DESIGNED IN A PRISTINE WHITE COLOR, IS AN ESSENTIAL COMPONENT OF A TOILETS FLUSHING MECHANISM. IT IS CONSTRUCTED FROM DURABLE PLASTIC MATERIAL, KNOWN FOR ITS LONGEVITY AND RESISTANCE TO CORROSION. THIS FLUSH VALVE MEASURES 10.5 INCHES IN SIZE, MAKING IT SUITABLE FOR STANDARD TOILET INSTALLATIONS. THE PACKAGE INCLUDES A FLAPPER, WHICH IS CRUCIAL FOR REGULATING THE WATER FLOW DURING THE FLUSH CYCLE. WITH THIS COMPLETE FLUSH VALVE ASSEMBLY, YOU CAN ENSURE THE EFFICIENT AND RELIABLE FLUSHING PERFORMANCE OF YOUR TOILET, HELPING MAINTAIN PROPER SANITATION AND WATER CONSERVATION. This flush valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This flush valve is made with plastic. The primary color of this product is white and it comes with white hardware. 10.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" X 3" GAL V HEX BUSHING (352-656)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9375EP15)
- KOHLER Loure 2.5 Gpm Single-Function Showerh (14786-BN)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (4837)
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- PLUMB PAK SINK TAILPIECE 1-1/2X6"" (PP15-6W)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- KOHLER Flush Valve (1190056-027)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- American Imaginations Manual Flush Valves