Shop All Shower Heads
American Imaginations
10.5-in. W Shower Panel_
Mfr # AI-36256
Zoro # G509544866
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel-Brass
- Length 9
- Width 10.5
- Weight 21.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36256
- Zoro # G509544866
- UPC # 627622362561
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9 |
Width | 10.5 |
Depth | 9 |
Details
Item | Shower Panel |
Color | Silver |
Material | Stainless Steel-Brass |
Weight | 21.84 |
Finish | Brushed |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower panel in silver color. THIS SHOWER PANEL FEATURES 6 BRASS-MADE BODY JETS THAT OFFER POWERFUL WATER PRESSURE TO RELIEVE SORE MUSCLES AND LEAVE YOU FEELING REFRESHED. THE ANGLE OF THE JETS IS ADJUSTABLE TO SUIT EVERYONES HEIGHT, PROVIDING A TAILORED SHOWER EXPERIENCE.THE PANEL ALSO INCLUDES A BUILT-IN RAINFALL SHOWER WITH 60 RUBBER NOZZLES THAT DELIVER A RAINFALL EFFECT FOR TOTAL BODY COVERAGE, LEAVING YOU FEELING WARM AND REFRESHED. THE WATERFALL SHOWER DELIVERS A WIDE WATER FLOW THAT MAKES IT EASY TO WASH OFF SOAP AND SHAMPOO WITH MINIMAL EFFORT, ENABLING QUICK SHOWERS.CONSTRUCTED OF 304 STAINLESS STEEL AND A BRASS MIXING VALVE, THIS SHOWER PANEL IS RUST-RESISTANT AND BUILT FOR LONG-TERM USE. THE EXPLOSION-PROOF HOSES AND DECORATIVE TOP COVER ENHANCE THE VALUE AND QUALITY OF THIS SHOWER. THE BRUSHED SURFACE IS EASY TO CLEAN, MAKING IT A GREAT UPGRADE TO ANY BATHROOM.INSTALLATION AND USAGE ARE STRAIGHTFORWARD WITH THE STANDARD NPT 12 THREAD CONNECTION, UPDATED INSTALLATION INSTRUCTIONS, AND VIDEO FOR QUICK INSTALLATION. THE SHOWER DIVERTER KNOB CAN BE ROTATED TO SWITCH SHOWER MODES, AND THE SINGLE HANDLE CONTROLS WATER TEMPERATURE AND VOLUME. THE FAHRENHEIT WATER TEMPERATURE DISPLAY MAKES THE SHOWER TEMPERATURE VISIBLE AND IS POWERED BY AAA BATTERIES.LASTLY, THE SHOWER PANEL COMES WITH A 3-FUNCTION HANDHELD SHOWER WAND WITH A 59-INCH HOSE THAT MAKES IT EASY TO REACH HARD-TO-REACH PLACES WITH EASE. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is silver and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 10.5-in. Width left to right. 9-in. Depth back to front. 53-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011211)
- SLOAN Royal 111 Smooth Water Closets (ROYAL 111 SMOOTH)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- WHITE-RODGERS NG, Water Heater Control, 56K BtuH (37C73U168S1)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (51589-SS)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- SPEAKMAN Rainier S-5002-MB-E15 Exhilaration Shower Head (S-5002-MB-E15)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- American Imaginations Shower Heads