Shop All Pipe Cements & Primers
American Imaginations
1.04 lb. Yellow ABS Cement with Dauber
Mfr # AI-38868
Zoro # G010835934
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38868
- Zoro # G010835934
- UPC # 627622388684
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Yellow |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x abs cement with dauber in yellow color. THIS ABS CEMENT COMES IN A CONVENIENT 475ML SIZE AND IS COLORED YELLOW. IT IS OFTEN USED IN PLUMBING APPLICATIONS TO JOIN ABS ACRYLONITRILE BUTADIENE STYRENE PIPES AND FITTINGS. THE INCLUDED DAUBER MAKES APPLICATION PRECISE AND EASY, ENSURING A SECURE BOND. ABS CEMENT IS KNOWN FOR ITS FAST-SETTING PROPERTIES, MAKING IT IDEAL FOR QUICK PLUMBING REPAIRS. ITS YELLOW COLOR ALLOWS FOR EASY IDENTIFICATION AND TRACKING DURING APPLICATION. This abs cement with dauber features a unique shape with a modern style. The primary color of this product is yellow and it comes with pink hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (1218)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silane Modified Polymer Base (1560557)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- BLACK SWAN Big Blue qt. (02073)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- OATEY PVC Cement, 8 oz., Gray (31094)
- OATEY FLOWGARD GOLD CPVC1 STEP-4 OZ CEMENT (31910)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- BLACK SWAN ABS Cement (Yellow) - Medium Bodied pt. (07310)
- PLUMB PAK Teflon Thread Seal 1Oz (PP854-1)
- American Imaginations Pipe Cements & Primers