Shop All Pipe Cements & Primers
American Imaginations
1.04 lb. Purple Purple Primer Cleaner
Mfr # AI-38863
Zoro # G310835931
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38863
- Zoro # G310835931
- UPC # 627622388639
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Purple |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x purple primer cleaner in purple color. PURPLE PRIMER CLEANER IS AN INDISPENSABLE PRODUCT FOR PREPARING PVC PIPES PRIOR TO CEMENTING. IT SERVES A DUAL PURPOSE, EFFECTIVELY CLEANING AND PRIMING THE SURFACE FOR A SECURE BOND. ONE DISTINCTIVE FEATURE OF THIS CLEANER IS ITS PURPLE COLOR, WHICH RETAINS VISIBILITY WITHIN THE JOINTS POST-APPLICATION. THIS VISIBILITY IS CRUCIAL FOR INSPECTORS, PROVIDING THEM WITH AN EASY MEANS TO CONFIRM PROPER PRIMER APPLICATION. IN SUMMARY, PURPLE PRIMER CLEANER IS AN ESSENTIAL TOOL IN PLUMBING AND CONSTRUCTION, ENSURING THE INTEGRITY OF PVC CONNECTIONS WHILE OFFERING A CLEAR INDICATOR FOR INSPECTION. This purple primer cleaner features a unique shape with a modern style. This purple primer cleaner is made with primer-cleaner. The primary color of this product is purple and it comes with purple hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- ZORO SELECT Masking Tape, Paper, Red, PK36 (TC602-1"X60YD-RED(CA-36))
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- DAP Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz (7079800801)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- BLUE MONSTER Blue Pvc Cement 1/4Pt (76030)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- WELD-ON P-68 Primer PVC/CPVC Pint (13992)
- American Imaginations Pipe Sealants