Shop All Pipe Cements & Primers
American Imaginations
1.04 lb. Grey PVC Cement with Dauber
Mfr # AI-38878
Zoro # G310835900
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38878
- Zoro # G310835900
- UPC # 627622388783
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Grey |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x pvc cement with dauber in grey color. THE PVC CEMENT WITH A BUILT-IN DAUBER COMES IN A CONVENIENT 475ML SIZE, PERFECT FOR VARIOUS PLUMBING APPLICATIONS. ITS GREY COLOR MAKES IT EASY TO IDENTIFY DURING USE. THE DAUBER PROVIDES PRECISE AND CONTROLLED APPLICATION OF THE CEMENT, ENSURING A CLEAN AND SECURE BOND BETWEEN PVC PIPES AND FITTINGS. THIS PRODUCT IS A RELIABLE CHOICE FOR BOTH DIY ENTHUSIASTS AND PROFESSIONAL PLUMBERS DUE TO ITS EASE OF USE AND EFFECTIVENESS. REMEMBER TO FOLLOW THE MANUFACTURERS INSTRUCTIONS FOR THE BEST RESULTS WHEN USING THIS PVC CEMENT. This pvc cement with dauber features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- SCOTCH PAINTERS TAPE 1.88""X60YD (2090-48NC)
- OSI FOAM GUN METAL BLK/SILVR (1413066)
- M-D Vinyl Sheet 3'X25' 4Mil (04762)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- BLUE MONSTER Clear Pvc Cement 1/4Pt (76031)
- OATEY FLOWGARD GOLD CPVC1 STEP-4 OZ CEMENT (31910)
- EZ WELD Enviro Primer Purple (EZ31202N)
- OATEY Pipe Cleaner, Low VOC, 8 oz., Clear (30782)
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- THRIFCO PLUMBING 16 Oz H.D. PVC Cement Grey (6622222)
- American Imaginations Pipe Sealants