American Imaginations

1.04 lb. Grey PVC Cement Rain R Shine


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Weight 1.04 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Gray
Weight 1.04 lbs

Description

THIS PRODUCT INCLUDES: 1x pvc cement rain r shine in grey color. PVC CEMENT IN GREY COLOR IS AVAILABLE IN A 473ML SIZE. THIS SPECIFIC PVC CEMENT IS DESIGNED FOR VERY FAST SETTING, MAKING IT IDEAL FOR SITUATIONS WHERE QUICK PRESSURIZATION AND FAST INSTALLATION ARE NECESSARY, EVEN IN WET CONDITIONS. IT IS HIGHLY RECOMMENDED FOR USE WITH ALL GRADES AND TYPES OF PVC PIPES AND FITTINGS. ADDITIONALLY, IT IS SUITABLE FOR PIPES AND FITTINGS WITH DIAMETERS OF UP TO 6 INCHES, MAKING IT VERSATILE FOR VARIOUS PLUMBING APPLICATIONS. WHEN USING THIS PVC CEMENT, ENSURE PROPER VENTILATION AND FOLLOW SAFETY PRECAUTIONS TO ACHIEVE SECURE AND EFFICIENT CONNECTIONS. This pvc cement rain r shine features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.