Shop All Contact Cement
American Imaginations
1.04 lb. Green Transition Cement
Mfr # AI-38883
Zoro # G410835909
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Weight 1.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38883
- Zoro # G410835909
- UPC # 627622388837
- Country of Origin Canada
- Category Contact Cement
Details
Color | Green |
Weight | 1.04 lbs |
Description
THIS PRODUCT INCLUDES: 1x transition cement in green color. A 473ML CONTAINER OF TRANSITION CEMENT IS A VERSATILE TOOL FOR PLUMBING PROJECTS.THIS 473ML SIZE IS PERFECT FOR JOINING ABS TO PVC PIPES WITH EASE.. THE INCLUDED BRUSH MAKES THE APPLICATION OF THE CEMENT PRECISE AND EFFICIENT.. WHETHER YOURE WORKING ON A SMALL REPAIR OR A LARGER INSTALLATION, 473ML PROVIDES ENOUGH CEMENT FOR THE JOB.. THE CONVENIENCE OF THIS SIZE ENSURES YOU HAVE THE RIGHT AMOUNT OF TRANSITION CEMENT ON HAND FOR VARIOUS PLUMBING TASKS. This transition cement features a unique shape with a modern style. The primary color of this product is green and it comes with green hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE White Foam Window and Door Insulating Sealant 12 oz (2844278)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 6PK (6FCPACK)
- HANDI-FOAM Handi Gun Hose Assembly, 15 ft. (F66210)
- DAP Hydraulic Cemnt 2.5# (14084)
- AMERICAN IMAGINATIONS 1.02 lb. Grey PVC Cement (AI-38879)
- AMERICAN IMAGINATIONS 0.52 lb. Grey PVC Cement (AI-38875)
- SIKA CONCRETE BND ADHESIVE 1G (187782)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- OATEY Harvey Blue Cement For PVC 32 oz (018430V-12)
- PERMTX-LOCKT Contact Cement (P13-25905)
- OATEY Harvey P4 PVC cement, 4 oz (018100V-24)
- American Imaginations Contact Cement