Shop All Shower Heads
American Imaginations
10.35-in. W Shower Panel_
Mfr # AI-36269
Zoro # G209544746
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel-Brass
- Length 8.66
- Width 10.35
- Weight 20.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36269
- Zoro # G209544746
- UPC # 627622362691
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.66 |
Width | 10.35 |
Depth | 8.66 |
Details
Item | Shower Panel |
Color | Silver |
Material | Stainless Steel-Brass |
Weight | 20.23 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower panel in silver color. THIS SHOWER PANEL IS A MULTI-FUNCTION 4-IN-1 SHOWER SYSTEM THAT INCLUDES A RAINFALL SHOWER, WATERFALL SHOWER, BODY MASSAGE SPRAY JETS, AND HANDHELD SHOWER TO SOOTHE YOUR MUSCLES AND HELP YOU RELAX. THE RAINFALL AND WATERFALL SHOWER COMBO ALLOWS YOU TO ENJOY A FULL-BODY COVERAGE WITHOUT HAVING TO TURN AROUND, WHILE THE SHOWER HEAD WITH RUBBER NOZZLES MAKES IT EASY TO CLEAN. THERE ARE 5 ANGLE-ADJUSTABLE BODY SPRAYS THAT ACT AS A HYDRO MASSAGE, HELPING YOU TO REDUCE STRESS, AND THE 3-FUNCTION SHOWER WAND COMES WITH A FLEXIBLE SHOWER HOSE FOR CONVENIENT USAGE. THE SHOWER PANEL IS MADE OF PREMIUM QUALITY MATERIALS SUCH AS A 304 STAINLESS STEEL THICKENED PANEL, BRASS MIXING VALVE, AND EXPLOSION-PROOF HOSES, MAKING IT STABLE AND RELIABLE. ADDITIONALLY, THE ELEGANT BRUSHED SURFACE IS ANTI-RUST AND FINGER-PROOF. USING THE SHOWER PANEL IS EASY, AS THERE ARE 5 SHOWER KNOBS FROM TOP TO BOTTOM. SIMPLY ROTATE THE TOP 4 SHOWER KNOBS ANTICLOCKWISE TO TURN ON THE SHOWERS, WHICH CAN RUN SEPARATELY OR SIMULTANEOUSLY. THEN, USE THE BOTTOM KNOB TO ADJUST THE SHOWER TEMPERATURE AND VOLUME. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is silver and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 10.35-in. Width left to right. 8.66-in. Depth back to front. 52.87-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Mabis 641-2571-0000 Standard Hinged Toilet Seat (641-2571-0000)
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- ORION 14 3/4 in W x 20 3/4 in L x 10 1/4 in H, Above or Below (ARLS14ADA)
- ZORO SELECT 1/4" x 1/8" FNPT 316 SS Reducing Coupling (60RC111N014018)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ECCOTEMP Chrome Shower Head and Stainless Steel Hose (10221452)
- TIME OUT DFSA200SN Shower Head Hose; Satin Nickel (TI654240)
- American Imaginations Bathtub Faucets & Accessories