Shop All Shower Heads
American Imaginations
10.29-in. W Shower Panel_
Mfr # AI-36268
Zoro # G609544742
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel-Brass
- Length 8.5
- Width 10.29
- Weight 23.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36268
- Zoro # G609544742
- UPC # 627622362684
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.5 |
Width | 10.29 |
Depth | 8.5 |
Details
Item | Shower Panel |
Color | Stainless Steel |
Material | Stainless Steel-Brass |
Weight | 23.14 |
Finish | Brushed |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower panel in stainless steel color. THIS SHOWER PANEL FEATURES A BEAUTIFUL BUILT-IN BLUE LED LIGHT THAT ILLUMINATES THE RAINFALL AND WATERFALL SHOWER HEADS, ADDING TO THE RELAXING AND SOOTHING EXPERIENCE. THE LED LIGHTS ARE POWERED BY BATTERIES. THE PANEL ALSO HAS 2 BIG ROUND JETS AND 4 MASSAGE MIST SPRAYS THAT PROVIDE PLENTY OF WATER FOR OPTIMAL COVERAGE WHILE SHOWERING. ADDITIONALLY, THE POWERFUL 4 MIST JETS ARE ANGLE ADJUSTABLE, MAKING IT EASIER TO RELIEVE SORE MUSCLES AND FEEL REFRESHED. THE 3-FUNCTION SHOWER WAND IS HANDY FOR WASHING DOWN SHOWER WALLS, RINSING OFF FEET, AND MORE, WHILE THE WATERFALL TUB SPOUT CAN BE USED TO FILL BUCKETS OR RUN THE WATER AS THE SHOWER HEATS UP, MAKING IT IDEAL FOR BATHTUB USE. THIS SHOWER PANEL ALLOWS YOU TO RUN 2 SHOWERS SIMULTANEOUSLY, SUCH AS THE RAINFALL OVERHEAD WHILE USING THE HORIZONTAL JETS. HOWEVER, KEEP IN MIND THAT THE WATER PRESSURE DECREASES THE MORE SHOWER MODES YOU USE AT ONCE. THE SHOWER TOWER COMES WITH STANDARD NPT 12 COLD AND HOT WATER LINES, MAKING IT EASY TO ATTACH TO YOUR EXISTING PLUMBING CONNECTIONS. YOU CAN ROTATE THE LEFT SIDE SHOWER DIVERTER KNOBS TO SWITCH BETWEEN SHOWER MODES, AND THE RIGHT SIDE KNOB TO CONTROL WATER TEMPERATURE AND VOLUME. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is stainless steel and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 10.29-in. Width left to right. 8.5-in. Depth back to front. 52-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- PRIME-LINE Prime-Line M 6258 -1 Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258-1)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508C)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- ROHL Shower Head, Satin Nickel, Wall (WI0123STN)
- DELTA CHR 6Set SHWR Head (75641)
- American Imaginations Bathtub Faucets & Accessories