Shop All Shower Heads
American Imaginations
10.20-in. W Shower Panel_
Mfr # AI-36267
Zoro # G309544820
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Material Stainless Steel-Brass
- Length 8.59
- Width 10.2
- Weight 18.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36267
- Zoro # G309544820
- UPC # 627622362677
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.59 |
Width | 10.2 |
Depth | 8.59 |
Details
Item | Shower Panel |
Color | Brushed Stainless Steel |
Material | Stainless Steel-Brass |
Weight | 18.34 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower panel in brushed stainless steel color. THIS SHOWER PANEL IS MADE OF 304 STAINLESS STEEL, WHICH IS KNOWN FOR ITS STRENGTH, DURABILITY, AND RESISTANCE TO CORROSION. THE BRUSHED SURFACE OF THE PANEL GIVES IT A DISTINCT AND ATTRACTIVE LOOK WITHOUT BEING TOO REFLECTIVE. ADDITIONALLY, THE BRUSHED SURFACE IS FINGERPRINT-FREE, MAKING CLEANING EASIER. THE SHOWER PANEL ALSO FEATURES A TEMPERATURE DISPLAY, ALLOWING YOU TO REGULATE THE WATER TEMPERATURE MORE ACCURATELY AND REDUCING THE RISK OF SCALDING. THE RAINFALL SHOWER HEAD HAS 50 NOZZLES THAT PROVIDE EVEN COVERAGE OVER YOUR ENTIRE BODY, ALLOWING YOU TO ENJOY A FULLY RELAXING AND DRENCHING EXPERIENCE WITHOUT HAVING TO TURN AROUND. THE BODY JETS SPRAY WARM WATER ONTO YOUR TIRED AND SORE MUSCLES USING 100 NOZZLES, PROVIDING EFFECTIVE RELIEF FROM MUSCLE PAIN AND LEAVING YOU FEELING REFRESHED. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is brushed stainless steel and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 10.20-in. Width left to right. 8.59-in. Depth back to front. 52.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- APOLLO PEX 3/4 in. Brass PEX x Female Solder 90-Degree Elbow (APXFSE34)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575-25)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- PLUMB PAK Showerhead Plastic White (PP825-15)
- American Imaginations Bathtub Faucets & Accessories