Shop All Contact Cement
American Imaginations
1.02 lb. Grey PVC Cement
Mfr # AI-38879
Zoro # G110835902
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 1.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38879
- Zoro # G110835902
- UPC # 627622388790
- Country of Origin Canada
- Category Contact Cement
Details
Item | Glue Stick |
Color | Gray |
Weight | 1.02 lbs |
Description
THIS PRODUCT INCLUDES: 1x pvc cement in grey color. THE 473ML PVC CEMENT, AVAILABLE IN A GREY COLOR, IS DESIGNED FOR BONDING PVC PIPES AND FITTINGS. ITS CONVENIENT SIZE OF 473ML MAKES IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. THIS CEMENT PROVIDES A STRONG AND DURABLE BOND, ENSURING LEAK-FREE CONNECTIONS. WHETHER YOURE WORKING ON A SMALL REPAIR OR A LARGER PROJECT, THE 473ML SIZE OFFERS PLENTY OF ADHESIVE FOR YOUR NEEDS. MAKE SURE TO FOLLOW THE MANUFACTURERS INSTRUCTIONS FOR PROPER USAGE AND APPLICATION. This pvc cement features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painters Plastic/Edge-Lock/Dispenser (PTD2093EL-24)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX9)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- AMERICAN IMAGINATIONS 0.52 lb. Grey PVC Cement (AI-38875)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- OATEY Gray Cement For PVC 32 oz (31105V)
- WELDWOOD Glue Contact Cement Qt (25332)
- QUIKRETE Spray Adhesive, Transparent Green, 29.3 lb, Tank (124020)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- QUIKRETE Anchoring Cement, 10 lb (124511)
- American Imaginations Contact Cement