Shop All Portable Electric Heaters
American Imaginations
10.12 in. Rectangle Beige Kick Space Heater in 240V
Mfr # AI-37358
Zoro # G710835944
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V
- Width 20.25 in
- Heater Color Beige
- Includes Kick Space Heater
- Length 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37358
- Zoro # G710835944
- UPC # 627622373581
- Country of Origin Canada
- Category Portable Electric Heaters
Dimensions
Width | 20.25 in |
Length | 10.12 in |
Details
Heater Voltage | 240V |
Heater Color | Beige |
Includes | Kick Space Heater |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x kick space heater in beige color. THE KICK SPACE HEATER IS PERFECT FOR KITCHENS, BATHROOMS, AND TIGHT SPACES LIKE UNDER CABINETS OR STAIR RISERS. THIS LOW-PROFILE FAN-FORCED HEATER OFFERS COMFORT IN COMPACT AREAS. IT FEATURES TWO POWER SETTINGS WITHIN A SINGLE UNIT AND IS EQUIPPED WITH TWO SAFETY SYSTEMS. BUILT WITH STURDY AND DURABLE CONSTRUCTION, THIS HEATER IS AN EXCELLENT CHOICE. This kick space heater features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This kick space heater is made with stainless steel. The primary color of this product is beige and it comes with beige hardware. 20.25-in. Width left to right. 10.12-in. Depth back to front. 3.68-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12V)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/2 In, 300 psi (DS-1-150)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- BOSCH Recycling Filter-Driers (34724)
- AMERICAN IMAGINATIONS 1500W Rectangle Grey Fan Space Heater Stainless Steel (AI-37367)
- AMERICAN IMAGINATIONS 1500W Rectangle Black Ceramic Heater in Plastic (AI-37365)
- COZY Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase (TT)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- DAYTON Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC (3VU34)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- American Imaginations Heaters & Furnaces