Shop All Light Fixture Parts
American Imaginations
100W Unique Green Vapourproof Fixture in 120V
Mfr # AI-37540
Zoro # G610794280
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
- Mounting Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37540
- Zoro # G610794280
- UPC # 627622375400
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Mounting | Ceiling Mount |
Material | Stainless Steel |
Voltage | 120V |
Finish | Paint |
Color | Green |
Lens Shape | Unique |
Includes | Vapourproof Fixture |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x vapourproof fixture in green color. THE VAPOURPROOF 4 INCHES BOX MOUNTED FIXTURE INCLUDES A BOX, GLASS GLOBE, AND CAST GUARD FOR A COMPLETE LIGHTING SOLUTION. THIS FIXTURE IS DESIGNED TO OFFER VAPOR-PROOF PROTECTION AND FUNCTIONALITY. WITH THE INCLUDED COMPONENTS, IT SIMPLIFIES THE INSTALLATION PROCESS WHILE ENSURING DURABILITY AND WEATHER RESISTANCE. This vapourproof fixture features a unique shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This vapourproof fixture is made with stainless steel. The primary color of this product is green and it comes with grey hardware. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko 031293026958 (31293026958)
- HALO H245Ricat (H245RICAT)
- ILC Replacement for Athalon F55/2d/830/4p replacement light bulb lamp (F55/2D/830/4P ATHALON)
- ILC Replacement For TOSHIBA FG1P (FG-1P)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- INNOVATIONS LIGHTING Canton Glass (G182)
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- SIRIUS A Klippy Klips Rope Outdoor Lights Clips (SI654070)
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- American Imaginations Light Fixture Parts