Shop All Light Fixture Parts
American Imaginations
100W Round White G40 Globe Light Bulb
Mfr # AI-37587
Zoro # G810640400
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Round
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37587
- Zoro # G810640400
- UPC # 627622375875
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Round |
Voltage | 120V |
Weight | 0.5 lbs |
Color | White |
Material | Glass |
Includes | G40 Globe Light Bulb |
Mounting | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x g40 globe light bulb in white color. THE G40 GLOBE, EQUIPPED WITH A MEDIUM BASE, BOASTS A WATTAGE RATING OF 100W AND FUNCTIONS AT A VOLTAGE OF 120V. ITS APPEARANCE FEATURES A 5 ROUND SHAPE AND A WHITE HUE. THIS PARTICULAR LIGHT BULB VARIANT IS COMMONLY EMPLOYED FOR A VARIETY OF LIGHTING PURPOSES, DELIVERING A LUMINOUS OUTPUT THROUGH ITS 100W POWER CAPACITY. THE MEDIUM BASE DESIGN ENSURES COMPATIBILITY WITH A DIVERSE ARRAY OF LIGHTING FIXTURES, MAKING IT A PRACTICAL CHOICE FOR DIFFERENT SETTINGS. FEATURING A 5 ROUND CONFIGURATION AND A WHITE COLOR, IT PROVIDES UNIFORM AND WELL-DISTRIBUTED ILLUMINATION. This g40 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g40 globe light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- ILC Replacement for Howard Ep3/32is/mv/mc/he (EP3/32IS/MV/MC/HE HOWARD)
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- ILC Replacement for Bulbrite Fml-27 replacement light bulb lamp (FML-27 BULBRITE)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- JESCO LIGHTING GROUP 18 in. Suspension Stem, Black (SK118-BK)
- BULLDOG WINCH Plug, Replacement for 16.5k and 18.5k (20399)
- ELCO LIGHTING Barndoor Track Accessories (EP820W)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- DIALIGHT 26K MID CW GRY LED 100-277V-AC LIGHT FIXTURE (HEU7MC2ENNWNGN)
- SOUTHWIRE 24" Ceiling Tile Bridge Locking Box Slider Bracket with 4" Square Tabs (CTB-24LK)
- American Imaginations Light Fixture Parts