Shop All Incandescent Light Bulbs
American Imaginations
100W Round Clear G30 Globe Light Bulb
Mfr # AI-37601
Zoro # G610633701
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Weight 0.5 lbs
- Max. Overall Bulb Length 0.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37601
- Zoro # G610633701
- UPC # 627622376018
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Weight | 0.5 lbs |
Material | Glass |
For Use With | Residential/Non-Residential |
Includes | G30 Globe Light Bulb |
Light Color | Clear |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x g30 globe light bulb in clear color. THE G30 GLOBE LIGHT BULB, FEATURING A MEDIUM BASE, IS DESIGNED TO HANDLE A WATTAGE OF 100W, PROVIDING AMPLE ILLUMINATION FOR VARIOUS SETTINGS. OPERATING AT A VOLTAGE OF 130V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOMES AND BUSINESSES. WITH ITS CLEAR COLOR AND 3.75 ROUND SHAPE, THE G30 GLOBE BULB EMITS A BRIGHT AND UNOBSTRUCTED LIGHT, MAKING IT SUITABLE FOR BOTH FUNCTIONAL AND DECORATIVE PURPOSES. WHETHER USED FOR AMBIENT LIGHTING OR AS A DESIGN ELEMENT, THIS BULB OFFERS A BALANCE OF PRACTICALITY AND AESTHETIC APPEAL. ITS CHARACTERISTICS MAKE IT A VERSATILE CHOICE FOR ENHANCING DIFFERENT SPACES WITH ITS CLEAR AND WELL-DISTRIBUTED GLOW. This g30 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g30 globe light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- ILC Replacement for Edwards Signaling 50(color)-n5-40wh Halogen replacement light bulb lamp (50(COLOR)-N5-40WH HALOGEN EDWARDS SIGNALING)
- ILC Replacement for Wild M5 replacement light bulb lamp (M5 WILD)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- CURRENT GE 100W Heat Bulb (93130228)
- American Imaginations Incandescent Light Bulbs