Shop All Incandescent Light Bulbs
American Imaginations
100W Round Clear G25 Globe Light Bulb
Mfr # AI-37583
Zoro # G710513804
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Light Color Clear
- Max. Overall Bulb Length 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37583
- Zoro # G710513804
- UPC # 627622375837
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Light Color | Clear |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Material | Glass |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Includes | G25 Globe Light Bulb |
Description
THIS PRODUCT INCLUDES: 1x g25 globe light bulb in clear color. THE G40 GLOBE WITH A MEDIUM BASE HAS A WATTAGE OF 100W AND OPERATES AT A VOLTAGE OF 130V. IT FEATURES A CLEAR COLOR AND HAS A 5 ROUND SHAPE. THIS TYPE OF LIGHT BULB IS COMMONLY USED FOR VARIOUS LIGHTING PURPOSES, PROVIDING A BRIGHT ILLUMINATION WITH ITS 100W POWER. THE MEDIUM BASE MAKES IT COMPATIBLE WITH A WIDE RANGE OF LIGHT FIXTURES, MAKING IT CONVENIENT FOR DIFFERENT SETTINGS. WITH ITS 5 ROUND DESIGN, IT OFFERS A BALANCED AND EVEN DISTRIBUTION OF LIGHT. THE CLEAR COLOR ENHANCES VISIBILITY AND IS SUITABLE FOR BOTH PRACTICAL AND DECORATIVE LIGHTING APPLICATIONS. CONSIDER USING THE G40 GLOBE MEDIUM BASE BULB FOR SPACES WHERE A COMBINATION OF BRIGHTNESS AND CLARITY IS DESIRED. This g25 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g25 globe light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- ILC Replacement For BATTERIES AND LIGHT BULBS 50150 INCANDESCENT 3WAY 2PK (2PAK:WW-LB0H-6)
- American Imaginations Incandescent Light Bulbs