Shop All Halogen Light Bulbs
American Imaginations
100W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37611
Zoro # G210535528
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130V
- Bulb Shape Cylindrical
- Material - Job Site Lighting Glass
- Color Clear
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37611
- Zoro # G210535528
- UPC # 627622376117
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 130V |
Bulb Shape | Cylindrical |
Material - Job Site Lighting | Glass |
Color | Clear |
Install Type | Bulb Socket |
Handle Type | Standard |
Includes | T3 Halogen Light Bulb |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB, WITH A LENGTH OF 78MM, IS DESIGNED TO OPERATE AT A WATTAGE OF 100W, PROVIDING A BALANCED LEVEL OF ILLUMINATION FOR VARIOUS SETTINGS. OPERATING AT A VOLTAGE OF 130V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOMES AND BUSINESSES. WITH AN AVERAGE RATED LIFE OF APPROXIMATELY 2000 HOURS, THIS T3 HALOGEN BULB OFFERS A DECENT LIFESPAN FOR CONSISTENT AND RELIABLE LIGHTING. ITS COMPACT SIZE AND MODERATE WATTAGE MAKE IT SUITABLE FOR BOTH TASK LIGHTING AND AMBIENT ILLUMINATION. WHETHER USED IN RESIDENTIAL OR COMMERCIAL SPACES, THIS T3 HALOGEN BULB PROVIDES A PRACTICAL LIGHTING SOLUTION WITH A REASONABLE LIFESPAN. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 3.07-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6P15-120)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Tensor LT627 (LT627)
- ILC Replacement for Hybec 64465ax/64465u replacement light bulb lamp (64465AX/64465U HYBEC)
- ILC Replacement for Holtkotter 9434 replacement light bulb lamp (9434 HOLTKOTTER)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- American Imaginations Halogen Light Bulbs