Shop All LED Light Bulbs
American Imaginations
100W Bulb Socket Light Bulb White Glass
Mfr # AI-37499
Zoro # G210535696
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 130V
- Includes Light Bulb
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37499
- Zoro # G210535696
- UPC # 627622374991
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 130V |
Includes | Light Bulb |
Material | Glass |
Light Color | White |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. 100W ROUGH SERVICE FROST BULBS ARE ENGINEERED TO ENDURE SHOCKS AND VIBRATIONS, MAKING THEM HIGHLY SUITABLE FOR DEMANDING ENVIRONMENTS. THESE BULBS OPERATE EFFECTIVELY AT A VOLTAGE OF 130V, ENSURING CONSISTENT PERFORMANCE ACROSS VARIOUS ELECTRICAL SETUPS. WITH A BRIGHTNESS OF 1190 LUMENS, THEY PROVIDE AMPLE ILLUMINATION, MAKING THEM AN EXCELLENT CHOICE FOR WORK LIGHTS AND SIMILAR APPLICATIONS. BOASTING AN AVERAGE RATED LIFE OF 2500 HOURS, THESE BULBS ARE DESIGNED TO LAST LONGER, REDUCING THE NEED FOR FREQUENT REPLACEMENTS. OVERALL, THESE BULBS OFFER A ROBUST LIGHTING SOLUTION TAILORED FOR DURABILITY AND PRACTICALITY. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Led Fixture, Replacement For Satco S13161 (S13161)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- ILC Replacement for Sylvania 15653 replacement light bulb lamp, 4PK (15653 SYLVANIA)
- GE LAMPS LED, 11 W, T5, Miniature Bi-Pin (G5) (LED11ET5/G/2/850)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMW21DC120V (WW-LS0U-1)
- American Imaginations LED Light Bulbs