Shop All LED Light Bulbs
American Imaginations
100W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37701
Zoro # G710535677
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Includes Light Bulb
- Width 0.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37701
- Zoro # G710535677
- UPC # 627622377015
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Material | Glass |
Light Color | Warm White |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS DESIGNED WITH A MOGUL BASE HAVE A WATTAGE OF 100W. EMITTING LIGHT AT A COLOR TEMPERATURE OF 1900K, THESE BULBS PROVIDE A WARM AND INVITING ATMOSPHERE WITH THEIR REDDISH TINT. THE 1900K COLOR TEMPERATURE IS REMINISCENT OF THE COZY GLOW OF CANDLELIGHT, MAKING THESE BULBS SUITABLE FOR CREATING COMFORTABLE AND RELAXED OUTDOOR SPACES. HIGH-PRESSURE SODIUM BULBS WITH A MOGUL BASE AND 100W WATTAGE ARE OFTEN USED FOR APPLICATIONS SUCH AS STREET LIGHTING, PATHWAY ILLUMINATION, AND DECORATIVE LIGHTING, OFFERING BOTH ENERGY EFFICIENCY AND A PLEASANT VISUAL AESTHETIC. THE COMBINATION OF 100W WATTAGE AND 1900K COLOR TEMPERATURE ENSURES EFFECTIVE ILLUMINATION ALONG WITH AN APPEALING WARM HUE. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT (2115-21)
- ILC Replacement for Damar F27fml/865/4p 6500k replacement light bulb lamp (F27FML/865/4P 6500K DAMAR)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- ILC Replacement For LIGHT BULB LAMP, 120MBLEDWH4CLUSTER (120MB-LED/WH-4CLUSTER)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- American Imaginations LED Light Bulbs