Shop All Incandescent Light Bulbs
American Imaginations
100W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37697
Zoro # G810513834
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- Width 0.5 in
- For Use With Residential/Non-Residential
- Max. Overall Bulb Length 0.5 in
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37697
- Zoro # G810513834
- UPC # 627622376971
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Material | Glass |
Light Color | Warm White |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS DESIGNED WITH A MEDIUM BASE HAVE A WATTAGE OF 100W. EMITTING LIGHT AT A COLOR TEMPERATURE OF 3100K, THESE BULBS PRODUCE A NEUTRAL WHITE LIGHT WITH A HINT OF WARMTH, PROVIDING A BALANCED AND INVITING ILLUMINATION. THE 3100K COLOR TEMPERATURE IS OFTEN CHOSEN FOR INDOOR SPACES, WORK ENVIRONMENTS, AND RETAIL SETTINGS DUE TO ITS ABILITY TO CREATE A COMFORTABLE AND NATURAL LIGHTING ATMOSPHERE. HIGH-PRESSURE SODIUM BULBS WITH A WATTAGE OF 100W AND A 3100K COLOR TEMPERATURE OFFER ENERGY-EFFICIENT LIGHTING SOLUTIONS THAT CATER TO VARIOUS LIGHTING NEEDS, BLENDING PRACTICALITY WITH A PLEASING VISUAL EXPERIENCE. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb (15T6-145V)
- American Imaginations Incandescent Light Bulbs