Shop All Incandescent Light Bulbs
American Imaginations
100W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37508
Zoro # G610513805
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37508
- Zoro # G610513805
- UPC # 627622375080
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Clear |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE 100W HALF MIRROR BULB FEATURES A CLEAR COLOR AND OPERATES AT A VOLTAGE OF 130V, MAKING IT SUITABLE FOR A RANGE OF LIGHTING SETUPS. ITS UNIQUE HALF MIRROR DESIGN CREATES A CAPTIVATING LIGHTING EFFECT, COMBINING DIRECT ILLUMINATION WITH A REFLECTIVE ELEMENT. THIS BULB IS AN EXCELLENT CHOICE FOR THOSE SEEKING BOTH FUNCTIONAL BRIGHTNESS AND AN AESTHETICALLY PLEASING AMBIANCE. WHETHER USED IN RESIDENTIAL OR COMMERCIAL SPACES, THE HALF MIRROR BULB ADDS A TOUCH OF ELEGANCE AND STYLE. ITS BLEND OF WATTAGE, VOLTAGE, AND DESIGN MAKES IT A VERSATILE AND EYE-CATCHING LIGHTING OPTION. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Led Bo C6 50Lt Mlt (11940-71)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- HALO JELLY JAR LED/PHCELL BRZ (FE0650LPC)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- ILC Replacement for BGK B39312 replacement light bulb lamp (B39312 BGK)
- American Imaginations Incandescent Light Bulbs