Shop All Security & Flood Lights
American Imaginations
100W Blue BR38 Outdoor Flood
Mfr # AI-37679
Zoro # G310753778
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Bulb Socket
- For Use With Residential/Non-Residential
- Material Glass
- Weight 0.5 lbs
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37679
- Zoro # G310753778
- UPC # 627622376797
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Fixture Mounting Location | Bulb Socket |
For Use With | Residential/Non-Residential |
Material | Glass |
Weight | 0.5 lbs |
Color | Blue |
Voltage | 130V |
Shape | Round |
Includes | BR38 Outdoor Flood |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x br38 outdoor flood in blue color. THE COLORED BR38 OUTDOOR FLOODLIGHT BULB OFFERS AN INTRIGUING AND ATMOSPHERIC LIGHTING OPTION. OPERATING AT A WATTAGE OF 100W AND A VOLTAGE OF 130V, IT BALANCES BRIGHTNESS WITH ENERGY EFFICIENCY. THE BLUE COLOR OF THIS BULB IMPARTS A CALMING AND SERENE AURA TO OUTDOOR AREAS. THIS BULB IS A FANTASTIC CHOICE FOR CREATING THEMED OR DECORATIVE LIGHTING SETUPS, ADDING A TOUCH OF ENCHANTMENT. WHETHER FOR SPECIAL EVENTS OR ENHANCING THE OUTDOOR ENVIRONMENT, THE SOOTHING BLUE HUE OF THIS BULB CAN TRANSFORM THE MOOD AND AMBIANCE OF VARIOUS OUTDOOR SPACES. This br38 outdoor flood features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This br38 outdoor flood is made with glass. The primary color of this product is blue and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars Fs11l replacement light bulb lamp, 2PK (FS11L FIBERSTARS)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- IQ AMERICA LM1801BZ Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount BZ (LM1801BZ)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-S)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- BREEZ-EV EV Ready Solar Flood Light Fixture, 26" D (EVC-SFL-20W-40K-BK-G2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- American Imaginations Security & Flood Lights