Shop All Shower Heads
American Imaginations
10.09-in. W Shower Panel_
Mfr # AI-36257
Zoro # G809544870
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel-Brass
- Length 8.09
- Width 10.09
- Weight 17.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36257
- Zoro # G809544870
- UPC # 627622362578
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.09 |
Width | 10.09 |
Depth | 8.09 |
Details
Item | Shower Panel |
Color | Silver |
Material | Stainless Steel-Brass |
Weight | 17.15 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower panel in silver color. THIS SHOWER HEAD AND HANDHELD SHOWER WAND ARE EQUIPPED WITH AN ANTI-LIMESCALE FUNCTION THAT PREVENTS THE BUILD-UP OF MINERALS, MAKING IT EASY TO REMOVE BLOCKAGES WITH YOUR FINGERS. THE SELF-CLEANING NEEDLE TECHNOLOGY ALSO REMOVES SCALE, ENSURING THAT YOUR SHOWER REMAINS CLOG-FREE.THE 8-INCH RAINFALL SHOWERHEAD PROVIDES A DRENCHING EXPERIENCE WITH COMFORTABLE WATER FLOW AND PRESSURE. WITH 90 NOZZLES AND AN 8-INCH WIDE SHOWER FACE, IT OFFERS MORE COVERAGE AND SCULPTS THE WATER INTO A LUXURIOUS RAINFALL SPRAY. THE BRASS SHOWER ARM ADJUSTS VERTICALLY TO ACCOMMODATE USERS OF DIFFERENT HEIGHTS, MAKING IT EASILY ADJUSTABLE WITH TIGHTENING KNOBS.THE SHOWER PANEL FEATURES 6 GENTLE BODY MASSAGE SPRAY JETS THAT OFFER WARM AND SOOTHING WATER ONTO TIRED AND SORE MUSCLES, PROVIDING EFFECTIVE RELIEF FROM MUSCLE PAIN AND LEAVING YOU FEELING REFRESHED. THE ANGLE OF THE JETS IS ADJUSTABLE WITH 50 OF ADJUSTABILITY IN ANY DIRECTION, MAKING IT SUITABLE FOR EVERYONE, FROM THE TALLEST TO THE SHORTEST, FOR A TRULY CUSTOMIZED SHOWER EXPERIENCE.THE 5-FUNCTION HANDHELD SHOWER WAND PROVIDES A VARIETY OF WATER FLOW OPTIONS SUITABLE FOR BATHING YOUNG CHILDREN, WASHING PETS, AND CLEANING THE BATHROOM. THE MATCHING HANDHELD SHOWER ALSO COMES WITH A 59-INCH FLEXIBLE STAINLESS STEEL SHOWER HOSE THAT MAKES IT EASY TO REACH HARD-TO-REACH PLACES WITH EASE. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is silver and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 10.09-in. Width left to right. 8.09-in. Depth back to front. 52-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VME8)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum, Coupling Type: Type D (PLE66)
- LEGEND VALVE 3/4" BRZ HYDRANT TEES NL (312-084NL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-5689)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- AQUA VINTAGE Hand Shower Head, Brushed Nickel, N/A (AET1020-8)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- American Imaginations Bathtub Faucets & Accessories