Shop All Electrical Parts
American Imaginations
1000W Round White Twist Lock Photo Control in 120V
Mfr # AI-37435
Zoro # G710805220
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Color White
- Includes Twist Lock Photo Control
- Length 0.5 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37435
- Zoro # G710805220
- UPC # 627622374359
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | White |
Includes | Twist Lock Photo Control |
Voltage | 120V |
Weight | 0.5 lbs |
Material | Plastic |
Shape | Round |
Handle Type | Standard |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x twist lock photo control in white color. IDEAL FOR OUTDOOR LIGHTING SETUPS, THIS TWIST-LOCK PHOTO CONTROL OFFERS HEAVY-DUTY AUTOMATIC DUSK-TO-DAWN CONTROL, ENSURING CONVENIENT AND EFFICIENT OPERATION. This twist lock photo control features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This twist lock photo control is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V06)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- American Imaginations Electrical Parts