Shop All Dimmer Switches
American Imaginations
1000W Rectangle White Slide Dimmer Plastic-Aluminum
Mfr # AI-36801
Zoro # G910535514
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Dimmer
- Color - Motion Sensing and Dimming White
- Voltage 120V
- For Use With Residential/Non-Residential
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36801
- Zoro # G910535514
- UPC # 627622368013
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Includes | Slide Dimmer |
Color - Motion Sensing and Dimming | White |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Weight | 0.5 lbs |
Install Type | Wall Mount |
Handle Type | Standard |
Material | Plastic-Aluminum |
Description
THIS PRODUCT INCLUDES: 1x slide dimmer in white color. THE 1000W PRESET SLIDE DIMMER IS A HIGH-CAPACITY DIMMER SWITCH THAT CAN BE USED FOR EITHER SINGLE POLE OR 3-WAY INSTALLATIONS. IT IS DESIGNED TO HANDLE UP TO 1000 WATTS OF POWER, MAKING IT SUITABLE FOR CONTROLLING VARIOUS LIGHT SOURCES AND FIXTURES. THE SLIDE DIMMER OFFERS SMOOTH AND PRECISE DIMMING CONTROL, ALLOWING YOU TO ADJUST THE BRIGHTNESS TO YOUR DESIRED LEVEL WITH EASE. This slide dimmer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This slide dimmer is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VAC, 10A (CA2KN31B7)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-1PS-BR)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- American Imaginations Lighting Controls