Shop All Fluorescent Linear Lamps
American Imaginations
100 AMP Cylindrical Black Entrance Cable in 600V
Mfr # AI-37648
Zoro # G210640840
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
- Material Plastic-Aluminum
- Color Black
- For Use With Residential/Non-Residential
- Bulb Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37648
- Zoro # G210640840
- UPC # 627622376483
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Weight | 0.5 lbs |
Material | Plastic-Aluminum |
Color | Black |
For Use With | Residential/Non-Residential |
Bulb Shape | Cylindrical |
Includes | Entrance Cable |
Voltage | 600V |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x entrance cable in black color. THE RW90 ALUMINUM ENTRANCE CABLE, RATED AT 600V AND WITH A GAUGE SIZE OF 2, IS SUITABLE FOR VARIOUS ELECTRICAL INSTALLATIONS. DESIGNED FOR USE IN EXPOSED ENVIRONMENTS, THIS CABLE PROVIDES DURABILITY AND RELIABILITY. ITS GAUGE SIZE OF 2 ENSURES AMPLE CURRENT-CARRYING CAPACITY FOR DIFFERENT APPLICATIONS WHILE ADHERING TO SAFETY STANDARDS. This entrance cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This entrance cable is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- LEVITON LAMP SOCKETS MINI BI PIN BASE LMPHLDR (80054)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement for Pentair 522636 replacement light bulb lamp (522636 PENTAIR)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- ILC Replacement for Sterishoe UV Shoe Sanitizer replacement light bulb lamp (UV SHOE SANITIZER STERISHOE)
- American Imaginations Fluorescent Linear Lamps