Shop All Bathroom Mirrors
American Imaginations
10" W, Magnifying Mirror
Mfr # AI-28717
Zoro # G0802964
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 10
- Color Chrome
- Material Stainless Steel
- Voltage 120-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28717
- Zoro # G0802964
- UPC # 627622287178
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 10 |
Height | 15 |
Depth | 3 |
Details
Finish | Stainless Steel |
Color | Chrome |
Material | Stainless Steel |
Voltage | 120-240V |
Weight | 5 |
Watts | 5W |
Certification | ETL-ROHS-Energy Star |
Item | Magnifying Mirror |
Shape | Round |
Installation Type | Above Counter |
Style | Modern |
Description
It features a round shape. This magnifying mirror is designed to be installed as a above counter magnifying mirror. It is constructed with stainless steel. This magnifying mirror comes with a stainless steel finish in Chrome color. This modern magnifying mirror product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- LEGEND VALVE 1/4"-20 X 5" PLASTIC FLOAT (111-273)
- KISSLER Stack and Seal Flange, Plastic, Universal (57-5010)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- American Imaginations Bathroom Mirrors