Shop All Metallic Conduit
American Imaginations
10 in. x 2.5 in. Mast-Steel
Mfr # AI-36539
Zoro # G410565264
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Nominal Length 10 in
- Conduit Material Stainless Steel
- Flexible Conduit Color Silver
- Install Type Fitting
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36539
- Zoro # G410565264
- UPC # 627622365395
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 10 in |
Width | 0.5 in |
Details
Conduit Material | Stainless Steel |
Flexible Conduit Color | Silver |
Install Type | Fitting |
Finish | Brushed |
Weight | 0.1 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Cylindrical |
Includes | Mast-Steel |
Description
THIS PRODUCT INCLUDES: 1x mast-steel in grey color. CONSTRUCTED FROM DURABLE STEEL MATERIAL, THE 10-INCH MAST BOASTS A SIZE OF 2.5 INCHES IN OUTER DIAMETER. DESIGNED TO PROVIDE STABILITY AND STRENGTH, IT IS A RELIABLE CHOICE FOR VARIOUS APPLICATIONS. THE STEEL COMPOSITION ENSURES LONG-LASTING PERFORMANCE AND RESISTANCE TO HARSH CONDITIONS. WITH ITS SPECIFIC DIMENSIONS, THIS MAST OFFERS VERSATILITY AND COMPATIBILITY WITH A WIDE RANGE OF INSTALLATIONS AND PROJECTS. This mast-steel features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This mast-steel is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 2.5-in. Width left to right. 10-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- SOUTHWIRE 1/2 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082122)
- SOUTHWIRE 34x25 Seal NM Conduit (55094321)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- SOUTHWIRE 1/2 In. x 50 Ft. Flexible Flexible Metal Conduit (55082622)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- American Imaginations Conduit