Shop All Bathtub and Shower Faucet Combo
American Imaginations
10-in. W Shower Kit_
Mfr # AI-36154
Zoro # G309544806
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Brushed Gold
- Width 10
- Length 10
- Weight 6.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36154
- Zoro # G309544806
- UPC # 627622361540
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 10 |
Length | 10 |
Details
Material | Stainless Steel-Brass |
Color | Brushed Gold |
Weight | 6.56 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed gold color. THIS IS A BRUSHED GOLD CEILING MOUNT SHOWER FAUCET SET THAT INCLUDES A 10 INCH RAINFALL SHOWER HEAD SYSTEM, A SINGLE HANDLE MIXER, AND A SHOWER TRIM KIT WITH A VALVE.THIS SHOWER SYSTEM FEATURES A LUXURY SQUARE DESIGN THAT CAN ADD A FASHIONABLE TOUCH TO ANY BATHROOM. THE MATERIALS USED IN THE SYSTEM ARE ALL METAL, INCLUDING A SOLID BRASS ROUGH-IN SHOWER VALVE BODY, A STAINLESS STEEL SHOWER HEAD, AND A BRASS CEILING MOUNTED SHOWER ARM. THE LARGE 10 SQUARE SHOWER HEAD PROVIDES EXCELLENT COVERAGE FOR THE WHOLE BODY, AND THE SWIVEL BALL ALLOWS FOR EASY ADJUSTMENT OF THE ANGLE TO CREATE A LUXURIOUS HOTEL OR SPA EXPERIENCE. THE SYSTEM IS CUPC CERTIFIED AND HAS ASME A112.18.1-2018CSA B125.1-18 STANDARDS, WITH 12 NPT THREADS ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed gold and it comes with brushed gold hardware. 10-in. Width left to right. 10-in. Depth back to front. 2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size (1WKK6)
- ASCO Valve Rebuild Kit, With Instructions (314453)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- American Imaginations Bathtub and Shower Faucet Combo