Shop All Cabinet Handles & Pulls
American Imaginations
10-in. W Cabinet Handle_
Mfr # AI-36359
Zoro # G609544599
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Stainless Steel
- Length 0.5
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36359
- Zoro # G609544599
- UPC # 627622363599
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 10 |
Details
Finish | Matte |
Color | Black |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in black color. THE CABINET HANDLE HAS A SIZE SPECIFICATION OF HOLE CENTERS 192MM 7-916 INCHES, TOTAL LENGTH 256MM 10 INCHES, DIAMETER 12MM, AND PROJECTION 32MM 1-14 INCHES. THESE MEASUREMENTS ENSURE A PROPER FIT FOR YOUR CABINETS.THE HANDLE FEATURES A STYLISH FLAT BLACK FINISH, ADDING A TOUCH OF SOPHISTICATION TO YOUR FURNITURE. IT IS CONSTRUCTED FROM HIGH-QUALITY STAINLESS STEEL, PROVIDING BOTH DURABILITY AND A HOLLOW ROUND TUBE DESIGN.WITH ITS VERSATILE DESIGN, THIS HANDLE IS SUITABLE FOR VARIOUS STYLES OF CABINETS, WARDROBES, DRAWERS, WINE CABINETS, LOCKERS, KITCHEN CUPBOARDS, AND MORE. ITS ADAPTABILITY ALLOWS FOR WIDESPREAD USE THROUGHOUT YOUR HOME.THE STAINLESS STEEL MATERIAL ENSURES THE HANDLES LONGEVITY, MAKING IT RESISTANT TO WEAR AND TEAR. THE HOLLOW ROUND TUBE DESIGN ADDS A LIGHTWEIGHT ASPECT TO THE HANDLE WITHOUT COMPROMISING ITS STRENGTH.WHETHER YOURE LOOKING TO UPDATE YOUR KITCHEN CABINETS OR ADD A STYLISH TOUCH TO YOUR WARDROBE, THIS CABINET HANDLE OFFERS A WIDE RANGE OF APPLICATIONS, MAKING IT A PRACTICAL AND VISUALLY APPEALING CHOICE FOR YOUR FURNITURE. This cabinet handle features a cylindrical shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is black and it comes with black hardware. 10-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- PEMKO Sliding Door Steel Track and Hardware, 72" L (H200/6)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36403)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36364)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36442)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36446)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- AMEROCK Amerock A53722 ORB 160 mm Westerly Cabinet Pull - Oil Rubbed Bronze (A53722 ORB)
- American Imaginations Cabinet Handles & Pulls