Shop All Ground Rods & Clamps
American Imaginations
10 in. Galvanized Steel Silver Ground Rod
Mfr # AI-36581
Zoro # G810504979
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Material Galvanized Steel
- Grounding Bar Width 0.5 in
- Color Silver
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36581
- Zoro # G810504979
- UPC # 627622365814
- Country of Origin Canada
- Category Ground Rods & Clamps
Dimensions
Length | 10 in |
Grounding Bar Width | 0.5 in |
Details
Material | Galvanized Steel |
Color | Silver |
Finish | Brushed |
Includes | Ground Rod |
Conduit Fitting Type | Connector |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x ground rod in grey color. THE GALVANIZED GROUND ROD HAS A LENGTH OF 10 FEET AND A SIZE OF 0.75 INCHES.MAKING IT SUITABLE FOR GROUNDING APPLICATIONS. IT PROVIDES A STURDY AND CORROSION-RESISTANT SOLUTION FOR EFFECTIVELY GROUNDING ELECTRICAL SYSTEMS. This ground rod features a cylindrical shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This ground rod is made with galvanized steel. The primary color of this product is grey and it comes with grey hardware. 10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- ILSCO Aluminum Lay-in Ground Lug, Dual Ra, PK4 (GBL-4-EC)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- American Imaginations Ground Rods & Clamps